Motion
59547
9 Wolverine AO RFD 80AO Grit 7/8 Arbor Hole
MI ITEM #11197204
MFR #59547
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Wolverine AO RFD 80AO Grit 7/8 Arbor Hole
MI ITEM #11197204
MFR #59547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.90/each

Specifications

Dimensions

  • Overall Width
    9.0000 in

Details

  • Color
    Brown
  • Long Description
    The 59547 Non-Woven & Deburring Wheel is intended for light deburring, polishing, and finishing of metal surfaces.
  • UPC_NO
    012382595470

Overview

Mfr description
59547 9 WOLVERINE AO RFD 80AO GRIT 7/8 A
  • Ideal for Blending, Finishing and Surface Preperation
  • For use on right angle grinders
  • Even, clean cut-rate
  • Consistent Performance
  • Excellent Value

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought