Motion
59707
Depressed Center Grinding Wheel - 5 in Wheel Dia., 7/8 in Arbor, 120 Grit, 11900 rpm
Mi Item #11197216
MFR #59707
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - 5 in Wheel Dia., 7/8 in Arbor, 120 Grit, 11900 rpm
Mi Item #11197216
MFR #59707

Mfr description
59707 5 TIGER ZIRC RFD 120Z GRIT 7/8 ARB
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    5 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Height
    0.0900 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Wheel Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina & Ceramic Alumina
  • Additional Details
    Complies With Ansi B7.1, Non-Stock Product, Contact Customer Service For Lead Times And Minimum Order Quantities
  • Application
    Grinding
  • Color
    Blue
  • For Use With
    Right Angle Grinder
  • Grit Grade
    120
  • Grit Number
    120
  • Harmonization Code
    6805 30 1000
  • Material
    Zirconia Alumina & Ceramic Alumina
  • Max Rpm
    11900 rpm
  • Ratings
    ANSI B7.1
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382597078
  • Wheel Color
    Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)