Motion
59931
4-1/2 Tiger Zirc RFD 24Z Grit 5/8-11 UNC
MI ITEM #11197252
MFR #59931
List Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 Tiger Zirc RFD 24Z Grit 5/8-11 UNC
MI ITEM #11197252
MFR #59931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.11/each for your price

Overview

Mfr description
59931 4-1/2 TIGER ZIRC RFD 24Z GRIT 5/8-
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
  • Long life and fast cut
  • Ideal for Grinding, Blending, and Finishing

Specifications

  • Overall Height
    0.3300 in
  • Overall Length
    4.5000 in
  • Grit Number
    24
  • Color
    Blue
  • Application
    Grinding
  • UPC_NO
    012382599317
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought