Overview
Mfr description
61503 5 WOLVERINE AO RFD 36AO GRIT 5/8-1
- Ideal for Blending, Finishing and Surface Preperation
- For use on right angle grinders
- Even, clean cut-rate
- Consistent Performance
- Excellent Value
Specifications
- UPC_NO012382615031
- Overall Width5.0000 in
- ColorBrown
- Long DescriptionThe 61503 Non-Woven & Deburring Wheel is suitable for surface blending, edge deburring, and preparation tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data