Motion
53G093 DISINFECT SURF CONC SPRBTL 500ML

WALTER SURFACE TECH
53G093 DISINFECT SURF CONC SPRBTL 500ML

HEAVY DUTY CONC. DISINFECTANT, CLEANER, DEGREASER 500ML PK12
MI ITEM #11198613
MFR #53G093 DISINFECT SURF CONC SPRBTL 500ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G093 DISINFECT SURF CONC SPRBTL 500ML

HEAVY DUTY CONC. DISINFECTANT, CLEANER, DEGREASER 500ML PK12
MI ITEM #11198613
MFR #53G093 DISINFECT SURF CONC SPRBTL 500ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G093 DISINFECT SURF CONC SPRBTL 500ML
  • Biodegradable; Safe on all materials; Fragrance Free; DIN Registered: Quaternary Ammonium active ingredient; Concentrated Formula - Can be diluted up to 1:12 with water; ; New normal, tough new formula. Get a heavy duty disinfectant, cleaner and degreaser you can trust with WALTER. Our powerful triple-action heavy duty formula kills harmful germs and bacteria, ensuring to keep your environment safe. The solution has strong cleaning & degreasing power on top of disinfecting, and comes concentrated to be diluted. Fast-acting cleaner, can be used on hard non-porous surfaces such as: floors, walls, counters, machinery, tools, equipment, washrooms, plastic, ceramic, metal and more.

Specifications

  • Product Types
    Heavy Duty Disinfectant
  • Form
    Liquid
  • Concentration
    Up to 1:40
  • Container Size
    500 ml / 16.9 fl.oz.
  • Container Type
    Spray Bottle
  • Disinfectant Content
    0.024
  • Scent
    Faint
  • Color
    Pink
  • Overall Height
    5.5 in
  • Overall Width
    3.14 in
  • Max Operating Temperature
    50°C
  • General Information
    Foamless
  • Application Instructions
    Concentrate
  • Alcohol Content
    3% - 7%
  • Ammonia Content
    1% - 5%
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Materials
  • Technical Data Sheet
  • Product Line
    Heavy Duty Disinfectant, Cleaner & Degreaser Concentrate
  • Manufacturer Upc Number
    662980708224
  • ECCN
    Ear99
  • Harmonization Code
    3402.90.3000
  • Additional Details
    Heavy Duty
  • Application
    Disinfectant / Cleaner / Degreaser
  • Weight
    1.2 lb
  • Package Quantity
    1.000
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text