Overview
Mfr description
53K218 HAND SAN LIQ 80%ALC DRUM 208L
- Leaves no residue streaks or stains
- Kills harmful germs and bacteria
- Best Quality Odorless Food & Pharmaceutical (USP) Grade Alcohol
- Fragrance Free
- NSF Approved
- Formats: Toolbox size
- Refill formats
- Sprayer formats
- Larger bulk formats
- New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our 80% Alcohol hand sanitizer is made with the best quality alcohol that is both Food Grade and USP, ensuring to keep you safe. The fragrance free, liquid solution comes in an array of formats, and is your easy method for sanitizing and cleaning hands without the need for water, soap or rinsing.
Specifications
- Product TypesLiquid Sanitizer
- FormLiquid
- Foam ActionNo
- Alcohol Content0.8
- ScentFragrance Free
- ColorClear
- Container Size20 L, 5.2 gal (US)
- ConcentrationRTU
- Surfaces CleanedHands
- Solvent FreeNo
- Chemical TypeAlcohol
- Cleaner TypeHand Sanitizer
- WaterlessWaterless
- Container TypePail
- Indoor Outdoor UseYes
- FlammabilityFlammable
- Package Quantity1
- For Use WithRTU
- Industry Standards MetNSF
- Manufacturer Upc Number662980055120
- Additional DetailsLiquid Sanitizer
- Weight437.3 lb
- Country of OriginCanada
- ECCNEar 99
- Ammonia Content0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data