Motion
1010-XXL (11)

HEXARMOR
1010-XXL (11)

PentaArmor - 11/XXL
MI ITEM #11198676
MFR #1010-XXL (11)
List Price$106.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1010-XXL (11)

PentaArmor - 11/XXL
MI ITEM #11198676
MFR #1010-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.56/each for your price

Overview

Mfr description
1010-XXL/11 PENTAARMOR - 11/XXL
  • SuperFabric®* brand material offers ANSI/ISEA cut level A7 resistance for some of the highest cut protection available in the industry (up to 8x the cut resistance of Kevlar® sleeves) Thumb loop and sleeve clip keeps industrial sleeves in place Cost effective solution (save up to 50% on your annual protective sleeve costs while increasing your protection) Hi-vis color scheme offers increased visibility on the job site. Launderable Sold in eaches

Specifications

  • Garment Type
    Protective Arm Sleeve
  • Length
    11 in
  • Includes Thumb Hole
    Includes Thumb Loop
  • Material
    SuperFabric
  • Color
    Hi-Vis
  • Approval Listing Regulations
    ANSI/ISEA, EN388
  • Closure Type
    Thumb Loop, Sleeve Clip
  • Size
    2X Large
  • Ansi Isea Cut Resistance Level
    A7
  • ANSI Contact Heat
    N/A
  • Ansi Isea Abrasion Resistance Level
    4
  • Manufacturer Upc Number
    815733013360
  • UPC_NO
    815733013377
  • Product Line
    Arm and Body
  • Construction Description
    Cut and Sewn
  • Material Thickness
    Single Layer
  • Liner Material
    Polyester
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought