Motion
10-302-XXS (5)

HEXARMOR
10-302-XXS (5)

NXT 10-302 - XXS/5
MI ITEM #11198683
MFR #10-302-XXS (5)
List Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
10-302-XXS (5)

NXT 10-302 - XXS/5
MI ITEM #11198683
MFR #10-302-XXS (5)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.77/each for your price

Overview

Mfr description
10-302-XXS/5 NXT 10-302 - XXS/5
  • 3-finger cut resistant SuperFabric®* brand material coverage targets primary knife strike areas High dexterity Coretek® high performance shell keeps hands cool and comfortable during work Meets European food migration testing (EN 1186:2002 SI 1998 No 1376) Designed to be worn under standard nitrile, latex, or vinyl glove Ambidextrous, sold in eaches Launderable/sanitizeable (can be washed in a commercial dishwasher)

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A7
  • Coating Outer Shell Material
    SuperFabric
  • Lining Material
    Coretek
  • Coating Outer Shell Coverage
    3 Finger
  • Hand Type
    Ambidextrous
  • Coating
    SuperFabric
  • Coating Material
    SuperFabric
  • Coating Coverage
    3 Finger
  • Color
    White/Grey
  • Cuff Type
    Knit
  • Knit Gauge
    15g
  • Liner/Shell Material
    Coretek
  • Length
    12
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    N/A
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use, Food and Beverage
  • Product Line
    NXT
  • Duty Type
    N/A
  • Manufacturer Upc Number
    815733013209
  • Manufacturer Catalog Number
    10-302-XXS (5)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X42A
  • Harmonization Code
    6116.10.5520
  • Size
    XXS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry
  • Liner Material
    Coretek
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, Coretek

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought