Motion
1070-XS (6)

HEXARMOR
1070-XS (6)

Helix Low cut 15G Nylon blend with Foam nitrile dip, size XS
MI ITEM #11198689
MFR #1070-XS (6)
Your Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1070-XS (6)

Helix Low cut 15G Nylon blend with Foam nitrile dip, size XS
MI ITEM #11198689
MFR #1070-XS (6)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.95/each(List $6.84)

Overview

Mfr description
1070-XS/6 HELIX LOW CUT 15G NYLON BLEND
  • Knit: High-performance nylon/Spandex blend shell Coating: Microfoam nitrile palm coating provides superior grip and abrasion resistance Seamless construction for enhanced comfort and breathability Knit wrist helps prevent dirt and debris from entering the glove Silicone-free

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XS or Size 6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE Nylon Spandex Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Grey/Black
  • Cuff Type
    Knit
  • Knit Gauge
    15g
  • Liner/Shell Material
    HPPE Nylon Spandex Blend
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    2
  • Cancer Chemical
    Acrylonitrile
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013027413
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013027376
  • Manufacturer Catalog Number
    1070-XS (6)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4131X
  • Harmonization Code
    6116.10.5520
  • Size
    XS
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Liner Material
    HPPE Nylon Spandex Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Nylon Spandex Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought