Motion
1071-XXL (11)

HEXARMOR
1071-XXL (11)

Helix ISEA Cut A2 HPPE blend with Foam nitrile dip, size XXL
MI ITEM #11198698
MFR #1071-XXL (11)
Your Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1071-XXL (11)

Helix ISEA Cut A2 HPPE blend with Foam nitrile dip, size XXL
MI ITEM #11198698
MFR #1071-XXL (11)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$9.76/each(List $14.14)

Overview

Mfr description
1071-XXL/11 HELIX LOW CUT HPPE BLEND WIT
  • Knit: High-performance 15-gauge nylon and fiberglass blend shell Coating: Microfoam nitrile palm coating provides superior grip and abrasion resistance Seamless construction for enhanced comfort and breathability Knit wrist helps prevent dirt and debris from entering the glove Silicone-free

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXL or Size 11
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE Nylon Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Green/Black
  • Cuff Type
    Knit
  • Knit Gauge
    15g
  • Liner/Shell Material
    HPPE Nylon Fiberglass Blend
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Cancer Chemical
    Acrylonitrile and Titanium dioxide
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013027451
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013027505
  • Manufacturer Catalog Number
    1071-XXL (11)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4342B
  • Harmonization Code
    6116.10.5520
  • Size
    XXL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Liner Material
    HPPE Nylon Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Nylon Fiberglass Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought