Motion
1073-XL (10)

HEXARMOR
1073-XL (10)

HexArmor Safety Gloves - Size XL or Size 10, ANSI Cut Level A3, Safety Gloves
MI ITEM #11198704
MFR #1073-XL (10)
Your Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1073-XL (10)

HexArmor Safety Gloves - Size XL or Size 10, ANSI Cut Level A3, Safety Gloves
MI ITEM #11198704
MFR #1073-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.33/each(List $17.45)

Overview

Mfr description
1073-XL/10 HELIX MID CUT HPPE BLEND WITH
  • Knit: 15-gauge HPPE and fiberglass blend shell offering 360° degree cut protection Coating: Micro foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Reinforced thumb crotch area for increased durability Seamless construction for enhanced comfort and breathability Silicone-free

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XL or Size 10
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE Fiberglass Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Blue/Black
  • Cuff Type
    Knit
  • Knit Gauge
    15g
  • Liner/Shell Material
    HPPE Fiberglass Blend
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    5
  • Cancer Chemical
    Acrylonitrile
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013027543
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013027574
  • Manufacturer Catalog Number
    1073-XL (10)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4544C
  • Harmonization Code
    6116.10.5520
  • Size
    XL
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Liner Material
    HPPE Fiberglass Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Fiberglass Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought