Motion
1073-XXS (5)

HEXARMOR
1073-XXS (5)

Helix Mid cut HPPE blend with Foam nitrile dip, size XXS
MI ITEM #11198707
MFR #1073-XXS (5)
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1073-XXS (5)

Helix Mid cut HPPE blend with Foam nitrile dip, size XXS
MI ITEM #11198707
MFR #1073-XXS (5)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.45/each

Specifications

Dimensions

  • Length
    9.5
  • Size
    XXS

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    Acrylonitrile
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4544C
  • Finger Coverage
    Full
  • Grip Type
    Dry/Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    HPPE Fiberglass Blend
  • Liner/Shell Material
    HPPE Fiberglass Blend
  • Lining Material
    HPPE Fiberglass Blend
  • Manufacturer Catalog Number
    1073-XXS (5)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013027529
  • Material
    HPPE Fiberglass Blend, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013027581

Overview

Mfr description
1073-XXS/5 HELIX MID CUT HPPE BLEND WITH
  • Knit: 15-gauge HPPE and fiberglass blend shell offering 360° degree cut protection Coating: Micro foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Reinforced thumb crotch area for increased durability Seamless construction for enhanced comfort and breathability Silicone-free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought