Motion
1092-L (9)

HEXARMOR
1092-L (9)

Helix Nylon/ Elastane knit with Foam Nitrile Palm Dip, size L
Mi Item #11198722
MFR #1092-L (9)
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1092-L (9)

Helix Nylon/ Elastane knit with Foam Nitrile Palm Dip, size L
Mi Item #11198722
MFR #1092-L (9)

Mfr description
1092-L/9 HELIX NYLON/ ELASTANE KNIT WITH
  • Knit: High-performance 15-gauge nylon blend shell offering 360° degree cut protection Coating: Flexible foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Safe Finger Release (SFR) Technology for use while operating hand held screw driving tools Silicone-free Possible applications for the Helix® 1092 glove are workplaces where handheld pneumatic or electrical screwdrivers are used, including: Hand held power tools Screwdrivers Rivet drivers The Helix® 1092 glove has not been tested for use with: Drilling tools (e.g. drill presses) Milling machines Grinding machines Lathes *Download product spec sheet for full disclaimer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.5
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Color
    Orange/Black
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    3121X
  • Finger Coverage
    Full with safe finger release
  • Grip Type
    Dry/Oil
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    HPPE Nylon Blend
  • Liner/Shell Material
    HPPE Nylon Blend
  • Lining Material
    HPPE Nylon Blend
  • Manufacturer Catalog Number
    1092-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013026515
  • Material
    HPPE Nylon Blend, Nitrile
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    812013026454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)