Motion
1092-M (8)

HEXARMOR
1092-M (8)

Helix Nylon/ Elastane knit with Foam Nitrile Palm Dip, size M
MI ITEM #11198723
MFR #1092-M (8)
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1092-M (8)

Helix Nylon/ Elastane knit with Foam Nitrile Palm Dip, size M
MI ITEM #11198723
MFR #1092-M (8)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
1092-M/8 HELIX NYLON/ ELASTANE KNIT WITH
  • Knit: High-performance 15-gauge nylon blend shell offering 360° degree cut protection Coating: Flexible foam nitrile palm coating provides superior grip and abrasion resistance Knit wrist helps prevent dirt and debris from entering the glove Safe Finger Release (SFR) Technology for use while operating hand held screw driving tools Silicone-free Possible applications for the Helix® 1092 glove are workplaces where handheld pneumatic or electrical screwdrivers are used, including: Hand held power tools Screwdrivers Rivet drivers The Helix® 1092 glove has not been tested for use with: Drilling tools (e.g. drill presses) Milling machines Grinding machines Lathes *Download product spec sheet for full disclaimer

Specifications

  • Applications
    General, Industrial
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Material
    Nitrile
  • Lining Material
    HPPE Nylon Blend
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Hand Type
    Right and Left
  • Coating
    Nitrile
  • Coating Material
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Color
    Orange/Black
  • Cuff Type
    Knit
  • Knit Gauge
    15g
  • Liner/Shell Material
    HPPE Nylon Blend
  • Length
    9.5
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Helix
  • UPC_NO
    812013026515
  • Duty Type
    N/A
  • Manufacturer Upc Number
    812013026508
  • Manufacturer Catalog Number
    1092-M (8)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3121X
  • Harmonization Code
    6116.10.5520
  • Size
    M
  • Arc Rating
    N/A
  • Construction Description
    Seamless Knit
  • Finger Coverage
    Full with safe finger release
  • Grip Type
    Dry/Oil
  • Liner Material
    HPPE Nylon Blend
  • Protection Type
    Hand Protection
  • Material
    HPPE Nylon Blend, Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought