Motion
1092-XXXS (4)

HEXARMOR
1092-XXXS (4)

HexArmor Safety Glove - Size XXXS, ANSI Cut Level Level 1, Safety Gloves
Mi Item #11198730
MFR #1092-XXXS (4)
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
1092-XXXS (4)

HexArmor Safety Glove - Size XXXS, ANSI Cut Level Level 1, Safety Gloves
Mi Item #11198730
MFR #1092-XXXS (4)

Mfr description
1092-XXXS/4 HELIX NYLON/ ELASTANE KNIT W
  • Safe Finger Release Technology;Seamless Knit;Hi Vis;Washable;Silicone Free;Breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Glove Size
    XXXS
  • Length
    9.5
  • Men'S Size
    XXXS
  • Mens Numeric Size
    4
  • Size
    XXXS

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Ansi Isea Tear Resistance Level
    Level 1
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Orange/Black
  • Construction Description
    Seamless Knit
  • Cuff Material
    Elastic Knit
  • Cuff Type
    Knit
  • Description
    Helix 1092 tear-away gloves with breakaway fingers, 15-gauge nylon/elastane shell, and foam nitrile palm coating.
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    X
  • EN388
    3121X
  • Features
    Breathable, Hi Vis, Safe Finger Release Technology, Seamless Knit, Silicone Free, Washable
  • Finger Coverage
    Full with safe finger release
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Dry/Oil
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    15g
  • Liner Material
    HPPE Nylon Blend
  • Liner/Shell Material
    HPPE Nylon Blend
  • Lining Material
    HPPE Nylon Blend
  • Manufacturer Catalog Number
    1092-XXXS (4)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001797027
  • Material
    HPPE
  • Material Type
    Nylon and Elastane
  • Other Standards Met
    CE Marked, REACH Compliant
  • Product Line
    Helix
  • Product Types
    Coated Gloves
  • Protection Type
    Hand Protection
  • Series
    Helix
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    812013026546
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)