Motion
11-16004-02

HEXARMOR
11-16004-02

LT200 - Grey 23% - TruShield
MI ITEM #11198740
MFR #11-16004-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-16004-02

LT200 - Grey 23% - TruShield
MI ITEM #11198740
MFR #11-16004-02

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11-16004-02 LT200 - GREY - TRUSHIELD
  • Panoramic lens with integrated side protectors and brow guard for total coverage and protectionContoured nose bridge for comfort and fitDual-injection soft and hard components ensure a secure, pressure-free fitAdaptive, flexible side arms with multiple inclinations to fit most face shapesSide arms fold flat for easy storageLTX® Lens Technology for premium optical clarity100% UV protectionCompliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3Limited availability

Specifications

  • Lens Color
    Grey 23%
  • Lens Coating
    TruShield: Anti Fog Interior, Anti Scratch Exterior
  • Frame Temple Color
    Charcoal/Hi Vis
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    No
  • Diopter Lens
    N/A
  • Size
    Universal
  • Product Line
    HexArmor Eyewear
  • Metal Frame
    No
  • Strap Material
    N/A
  • Temple Style
    Flexible
  • Lens Style
    Single
  • Frame Style
    Half-Frame
  • Noisepiece Type
    Hard
  • Od Wavelength
    400 nm
  • Series
    LT200
  • Temple Color
    Hi-Vis & Grey
  • Lens Shade
    N/A
  • Manufacturer Stock Number
    11-16004-02
  • Manufacturer Upc Number
    812013025389
  • Harmonization Code
    9004.90.0010
  • Standards Met
    ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Lens Color Family
    Grey
  • Frame Temple Material
    Thermoplastic Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought