Motion
14-10011

HEXARMOR
14-10011

Microfiber sleeve for goggles
Mi Item #11198756
MFR #14-10011
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10011

Microfiber sleeve for goggles
Mi Item #11198756
MFR #14-10011

Mfr description
14-10011 MICROFIBER SLEEVE FOR GOGGLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Length
    7.9"
  • Weight
    0.1 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026829
  • UPC_NO
    812013025327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)