Specifications
Details
- ANSI RatingANSI Z89.1
- ColorBlue
- Manufacturer Upc Number810001793050
- MaterialHDPE
- Prop 65 StatementYes
- Standards MetCE EN397
- VentilationYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)