Overview
Mfr description
16-11005 XP250 - ORANGE - VENTED - SHORT
Specifications
- ColorOrange
- VentilationYes
- ANSI RatingANSI Z89.1
- Standards MetCE EN397
- MaterialHDPE
- Prop 65 StatementYes
- Manufacturer Upc Number810001793081
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data