Motion
16-13002

HEXARMOR
16-13002

HDPE Material, Blue Color
MI ITEM #11198783
MFR #16-13002
Your Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-13002

HDPE Material, Blue Color
MI ITEM #11198783
MFR #16-13002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.08/each(List $41.49)

Overview

Mfr description
16-13002 XP250E - BLUE - NON-VENTED - SH

Specifications

  • Color
    Blue
  • ANSI Rating
    ANSI Z89.1
  • Standards Met
    CE EN397
  • Material
    HDPE
  • Prop 65 Statement
    Yes
  • Manufacturer Upc Number
    810001790585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought