Motion
16-13004

HEXARMOR
16-13004

HDPE Material, Green Color
MI ITEM #11198785
MFR #16-13004
Your Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-13004

HDPE Material, Green Color
MI ITEM #11198785
MFR #16-13004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.08/each(List $41.49)

Overview

Mfr description
16-13004 XP250E - GREEN - NON-VENTED - S

Specifications

  • Color
    Green
  • ANSI Rating
    ANSI Z89.1
  • Standards Met
    CE EN397
  • Material
    HDPE
  • Prop 65 Statement
    Yes
  • Manufacturer Upc Number
    810001790608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought