Motion
17-11001

HEXARMOR
17-11001

HexArmor Chin Strap - Attachment Type: Clip into helmet, Polypropylene Fiber, Polyoxymethylene Clasp, High-density polyethylene Clips, Polyurethane Leather Material
MI ITEM #11198820
MFR #17-11001
Your Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-11001

HexArmor Chin Strap - Attachment Type: Clip into helmet, Polypropylene Fiber, Polyoxymethylene Clasp, High-density polyethylene Clips, Polyurethane Leather Material
MI ITEM #11198820
MFR #17-11001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.76/each(List $25.02)

Overview

Mfr description
17-11001 XP 4-POINT CHIN STRAP
  • Compatible with XP200, XP250, XP200E, XP250E, XP450A, XP500IES Supplied as standard with XP450A and XP450AE Premium four-point anchor design Metal-free Removable, adjustable, pressure-release straps Padded chin strap for comfort

Specifications

  • Adjustment Type
    Adjustable clasps
  • Attachment Type
    Clip into helmet
  • Color
    Black
  • Material
    Polypropylene Fiber, Polyoxymethylene Clasp, High-density polyethylene Clips, Polyurethane Leather
  • Series
    Ceros
  • Manufacturer Upc Number
    810001792282
  • UPC_NO
    812013028755
  • Length
    21
  • Width
    0.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought