Motion
17-13001

HEXARMOR
17-13001

HexArmor Magnetic Face Shield - Attachment Type: Clip onto helmet (side slots), Polyoxymethylene, PA6, Polycarbonate-Acrylonitrile butadiene styrene, Polybutylene Terephthalate-Polycarbonate, Stainless steel and Neodymium magnet Material
Mi Item #11198823
MFR #17-13001
Price$103.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-13001

HexArmor Magnetic Face Shield - Attachment Type: Clip onto helmet (side slots), Polyoxymethylene, PA6, Polycarbonate-Acrylonitrile butadiene styrene, Polybutylene Terephthalate-Polycarbonate, Stainless steel and Neodymium magnet Material
Mi Item #11198823
MFR #17-13001

Mfr description
17-13001 XP MAGNETIC FACE SHIELD WITH AD
  • Compatible with XP250, XP250E, XP450A, XP450AE The attachment is identified with a “click” Comfortable, close fit to the face for more protection Permanent TruShield® anti-fog coating on the inside and scratch-resistant hard coat on the outside Nests evenly when pushed up on top of helmet for less strain and more balance Compatible with K1M Magnet earmuffs Meets ANSI Z87.1-2015, Z87+, CE EN166, CSA Z94.3 standards Meets D3 liquid splash protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.60/each

Specifications

Dimensions

  • Length
    10
  • Width
    11

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Clip onto helmet (side slots)
  • Color
    Clear/Black
  • Includes
    Mechanical Helmet Adapter
  • Manufacturer Upc Number
    810001792350
  • Material
    Polyoxymethylene, PA6, Polycarbonate-Acrylonitrile butadiene styrene, Polybutylene Terephthalate-Polycarbonate, Stainless steel and Neodymium magnet
  • Series
    Ceros
  • UPC_NO
    812013026973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)