Motion
17-15001

HEXARMOR
17-15001

K1C Earmuffs
MI ITEM #11198824
MFR #17-15001
Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-15001

K1C Earmuffs
MI ITEM #11198824
MFR #17-15001

Mfr description
17-15001 K1C EARMUFFS
  • Noise Reduction Rating (NRR) 22 dB, CSA Class B Compatible with XP200, XP250, XP200E, XP250E, XP450A, XP450AE, XP500IES, XA250 Slot adapted Comfortable, pressure-free fit Ergonomic design for less strain and more balance 360° rotation for standby and resting position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.57/each

Specifications

Details

  • Band Position
    Helmet Adapted
  • Color
    Black, Grey
  • Construction Description
    Ergonomic design for less strain and more balance
  • Cup Color
    Black, Grey
  • Cup Material
    ABS 707
  • Cushion Material
    cushion skin:PVC filling: K330 Foam: PE K329
  • Design Features
    360° rotation for standby and resting position
  • Harmonization Code
    3926.90.9950
  • High Visibility Color
    No
  • Manufacturer Stock Number
    17-15001
  • Manufacturer Upc Number
    810001791698
  • Noise Reduction Rating Nrr
    22 dB
  • Product Line
    K-Series
  • Standards Met
    NRR, CSA
  • UPC_NO
    812013026966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)