Motion
17-16001

HEXARMOR
17-16001

K2C Earmuffs
Mi Item #11198825
MFR #17-16001
Price$56.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-16001

K2C Earmuffs
Mi Item #11198825
MFR #17-16001

Mfr description
17-16001 K2C EARMUFFS
  • Noise Reduction Rating (NRR) 25 dB, CSA Class A Compatible with XP200, XP250, XP200E, XP250E, XP450A, XP450AE, XP500IES, XA250 Hi-vis accents Slot-adapted Comfortable, pressure-free fit Ergonomic design for less strain and more balance 360° rotation for standby and resting positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.51/each

Specifications

Details

  • Band Position
    Helmet Adapted
  • Color
    Black, Hi Vis
  • Construction Description
    Ergonomic design for less strain and more balance
  • Cup Color
    Black, Hi Vis
  • Cup Material
    ABS 707
  • Cushion Material
    Cushion Skin: PVC Soft Skin, Filling: Memory foam PE 6025 Foam Cushions: PE K329
  • Design Features
    360° rotation for standby and resting position
  • Harmonization Code
    3926.90.9950
  • High Visibility Color
    Yes
  • Manufacturer Stock Number
    17-16001
  • Manufacturer Upc Number
    810001791704
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    K-Series
  • Standards Met
    NRR, CSA
  • UPC_NO
    812013026935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)