Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-17001

K1M Earmuffs
MI ITEM #11198826
MFR #17-17001

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Details

  • Band Position
    Helmet Adapted
  • Color
    Black, Grey
  • Construction Description
    Ergonomic design for less strain and more balance
  • Cup Color
    Black, Grey
  • Cup Material
    ABS 707 & ABS PA707
  • Cushion Material
    Cushion Skin: PVC Soft Skin, Filling: Memory foam PE 6025Foam Cushions: PE K329
  • Design Features
    360° rotation for standby and resting position
  • Harmonization Code
    3926.90.9950
  • High Visibility Color
    No
  • Manufacturer Stock Number
    17-17001
  • Manufacturer Upc Number
    810001791711
  • Noise Reduction Rating Nrr
    22 dB
  • Product Line
    K-Series
  • Standards Met
    NRR, CSA

Overview

Mfr description
17-17001 K1M EARMUFFS
  • Noise Reduction Rating (NRR) 22 dB, CSA Class A Requires a mechanical face shield with adapter Compatible with XP mechanical face shield kit Extra-soft memory foam ear cushions, comfortable even when worn for long periods of time Ergonomic design for less strain and more balance 360° rotation for standby and resting positions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought