Motion
17-19001

HEXARMOR
17-19001

HexArmor Suspension System - Attachment Type: Clip into helmet, Polyethylene, High-density polyethylene, Low-density polyethylene, Polyurethane Leather Material
Mi Item #11198829
MFR #17-19001
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-19001

HexArmor Suspension System - Attachment Type: Clip into helmet, Polyethylene, High-density polyethylene, Low-density polyethylene, Polyurethane Leather Material
Mi Item #11198829
MFR #17-19001

Mfr description
17-19001 XP AIRBRIDGE SUSPENSION SYSTEM
  • Supplied as standard with XP200, XP250, XP200E, XP250E, XP450A, XP450AE Pre-assembled into Ceros® XP safety helmets in the United States Ultrasonically welded straps SwiftLock™ one-hand-turn wheel ratchet Removable, moisture-resistant, synthetic leather sweatband 360-degree head ring comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Length
    8
  • Width
    5.5

Details

  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Attachment Type
    Clip into helmet
  • Color
    White/Black/Grey
  • Manufacturer Upc Number
    810001792633
  • Material
    Polyethylene, High-density polyethylene, Low-density polyethylene, Polyurethane Leather
  • Series
    Ceros
  • UPC_NO
    812013026775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)