Motion
17-20001

HEXARMOR
17-20001

HexArmor Sweatband - Attachment Type: Attaches to suspension system (with tabs), PU Leather Material
MI ITEM #11198831
MFR #17-20001
Your Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-20001

HexArmor Sweatband - Attachment Type: Attaches to suspension system (with tabs), PU Leather Material
MI ITEM #11198831
MFR #17-20001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.59/each(List $9.22)

Overview

Mfr description
17-20001 SWEATBAND
  • Supplied as standard with XP200, XP250, XP200E, XP250E, XP450A, XP450AE Moisture-resistant synthetic leather Wide ear-to-ear coverage Absorbs and wicks away sweat Launderable and replaceable

Specifications

  • Adjustment Type
    N/A
  • Attachment Type
    Attaches to suspension system (with tabs)
  • Color
    Black
  • Material
    PU Leather
  • Series
    Ceros
  • Manufacturer Upc Number
    810001791414
  • UPC_NO
    812013027253
  • Length
    15.5
  • Width
    0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought