Motion
17-21001

HEXARMOR
17-21001

Goggle Clip
Mi Item #11198833
MFR #17-21001
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-21001

Goggle Clip
Mi Item #11198833
MFR #17-21001

Mfr description
17-21001 GOGGLE CLIP
  • Compatible with XP200, XP250, XP200E, XP250E, XP450A, XP450AE, XP500IES Supplied as standard with XA250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Length
    2
  • Width
    0.75

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Clips/Slides into back of helmet slot
  • Color
    White
  • Manufacturer Upc Number
    810001790981
  • Material
    High-density polyethylene
  • UPC_NO
    812013028205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)