Motion
17-24001

HEXARMOR
17-24001

Rain Plug Kit
Mi Item #11198836
MFR #17-24001
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-24001

Rain Plug Kit
Mi Item #11198836
MFR #17-24001

Mfr description
17-24001 RAIN PLUG KIT
  • When accessories are not being used, the easy-to-use rain plug kit includes three plugs that are designed to be inserted into the accessory slots of XP safety helmets during rainy weather for dry, comfortable wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Length
    3
  • Width
    0.1

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Slides into helmet slots
  • Color
    Black
  • Manufacturer Upc Number
    810001791681
  • Material
    TPU 40A
  • UPC_NO
    812013029837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)