Motion
17-25001

HEXARMOR
17-25001

HexArmor Wheel Ratchet Padding - Attachment Type: Velcro onto suspension system, Polyester and Black Velcro Material
Mi Item #11198837
MFR #17-25001
Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-25001

HexArmor Wheel Ratchet Padding - Attachment Type: Velcro onto suspension system, Polyester and Black Velcro Material
Mi Item #11198837
MFR #17-25001

Mfr description
17-25001 WHEEL RATCHET PADDING
  • Supplied as standard with XP200, XP250, XP200E, XP250E, XP450A, XP450AE Compatible with XP500IES Snug fit Padded for comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.91/each

Specifications

Dimensions

  • Length
    3.25
  • Width
    0.1

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Velcro onto suspension system
  • Color
    Black
  • Manufacturer Upc Number
    810001791391
  • Material
    Polyester and Black Velcro
  • Series
    SwiftLock
  • UPC_NO
    812013029844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)