Motion
17-26001

HEXARMOR
17-26001

HexArmor Magnetic Helmet Adapter - Attachment Type: Slides into side helmet slots, Adapter: DuPont Derlin 500P, Magnet: Neodym-Bor-Ferrit Material
Mi Item #11198838
MFR #17-26001
Price$37.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-26001

HexArmor Magnetic Helmet Adapter - Attachment Type: Slides into side helmet slots, Adapter: DuPont Derlin 500P, Magnet: Neodym-Bor-Ferrit Material
Mi Item #11198838
MFR #17-26001

Mfr description
17-26001 MAGNETIC HELMET ADAPTER
  • Compatible with, XP250, XP250E, XP450A, XP450AE Seamless integration with Click-and-Go® magnetic face shields and K1M Magnet Earmuffs Easy attachment Comes standard with the XP Magnetic Face Shield Kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.49/each

Specifications

Dimensions

  • Length
    3.5
  • Width
    1

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Slides into side helmet slots
  • Color
    Black
  • Manufacturer Upc Number
    810001791605
  • Material
    Adapter: DuPont Derlin 500P, Magnet: Neodym-Bor-Ferrit
  • Series
    Ceros
  • UPC_NO
    812013029851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)