Motion
17-28001

HEXARMOR
17-28001

Earmuff Hygiene Kit Type 1
Mi Item #11198839
MFR #17-28001
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-28001

Earmuff Hygiene Kit Type 1
Mi Item #11198839
MFR #17-28001

Mfr description
17-28001 K1C HYGIENE KIT
  • Compatible with K1C and K1 earmuffs Two replacement sealing rings and foam inserts Extends performance and functionality Ensures good hygiene practices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Length
    5.91
  • Width
    1.02

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Adhesive onto earmuffs
  • Color
    Black and Grey
  • Manufacturer Upc Number
    810001792367
  • Material
    PVC Soft Skin and Standard Foam
  • UPC_NO
    812013029868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)