Motion
17-29001

HEXARMOR
17-29001

HexArmor Earmuff Hygiene Kit - Attachment Type: Adhesive onto earmuffs, PVC Soft Skin and Memory Foam Material
MI ITEM #11198840
MFR #17-29001
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
17-29001

HexArmor Earmuff Hygiene Kit - Attachment Type: Adhesive onto earmuffs, PVC Soft Skin and Memory Foam Material
MI ITEM #11198840
MFR #17-29001

Mfr description
17-29001 K2C, K1M, K1M MAGNET HYGIENE KI
  • Compatible with K2C, K1M, K1M magnetic, K2M, K2M magnetic, K2, and K3 earmuffs Two replacement sealing rings and foam inserts Extends performance and functionality Ensures good hygiene practices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Length
    5.91
  • Width
    1.02

Details

  • Adjustment Type
    N/A
  • Attachment Type
    Adhesive onto earmuffs
  • Color
    Black and Grey
  • Manufacturer Upc Number
    810001792374
  • Material
    PVC Soft Skin and Memory Foam
  • Series
    K-Series
  • UPC_NO
    812013029875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)