Motion
18-10001

HEXARMOR
18-10001

accuFit - small - disposable earplug - 200 pair per box
Mi Item #11198866
MFR #18-10001
Price$40.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-10001

accuFit - small - disposable earplug - 200 pair per box
Mi Item #11198866
MFR #18-10001

Mfr description
18-10001 ACCUFIT - SMALL - DISPOSABLE EA
  • Noise Reduction Rating (NRR) 30 dB (small) CSA Class A(L) accuFit™ designed for use in loud environments (high NRR rating) Patented x-grip™ technology reduces contact pressure in the ear canal and facilitates easy removal Earplug design significantly reduced the amplitude of sound, while still allowing wearers to be alerted to voice and warning sounds High density, slow-expanding PU foam for premium comfort and fit Ergonomic, tapered shape for comfort All sizes available in corded option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.38/each

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    N/A
  • Band Color
    N/A
  • Insertion Method
    Roll Down
  • Manufacturer Stock Number
    18-10001
  • Manufacturer Upc Number
    810001798505
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    200
  • Plug Color
    Orange
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Taper End
  • Product Line
    accuFit
  • Standards Met
    ANSI/ISEA NRR, CSA
  • UPC_NO
    810001790639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)