Motion
18-12003

HEXARMOR
18-12003

accuFit - large - disposable earplug - refill box - 300 pair per box
Mi Item #11198876
MFR #18-12003
Price$54.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-12003

accuFit - large - disposable earplug - refill box - 300 pair per box
Mi Item #11198876
MFR #18-12003

Mfr description
18-12003 ACCUFIT - LARGE - DISPOSABLE EA
  • Noise Reduction Rating (NRR) 33 dB (large); CSA Class A(L) accuFit™ designed for use in loud environments (high NRR rating) Patented x-grip™ technology reduces contact pressure in the ear canal and facilitates easy removal Earplug design significantly reduced the amplitude of sound, while still allowing wearers to be alerted to voice and warning sounds High density, slow-expanding PU foam for premium comfort and fit Ergonomic, tapered shape for comfort All sizes available in corded option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.72/bx

Specifications

Dimensions

  • Size
    Large

Details

  • Attachment Type
    N/A
  • Band Color
    N/A
  • Insertion Method
    Roll Down
  • Manufacturer Stock Number
    18-12003
  • Manufacturer Upc Number
    810001798727
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    300
  • Plug Color
    Grey
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Taper End
  • Product Line
    accuFit
  • Standards Met
    ANSI/ISEA NRR, CSA
  • UPC_NO
    810001790158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)