Motion
18-13004

HEXARMOR
18-13004

safeComm - disposable earplug - vendpack - 60 pair per box
MI ITEM #11198880
MFR #18-13004
List Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-13004

safeComm - disposable earplug - vendpack - 60 pair per box
MI ITEM #11198880
MFR #18-13004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.19/each for your price

Overview

Mfr description
18-13004 SAFECOMM - DISPOSABLE EARPLUG -
  • Noise Reduction Rating (NRR) 20 dB, CSA Class B(L) Oval-shaped opening matches ear canal shape and allows for easier removal High density, slow-expanding PU foam for premium comfort and fit Outer grooves allow for larger surface area in the direction of the eardrum to prevent sound build-up in the inner ear Fluted, tapered design adjusts to all ear sizes to offer low-pressure comfort Scientifically designed channels offer low-pressure comfort while allowing spoke word soundwaves to travel through

Specifications

  • Attachment Type
    N/A
  • Noise Reduction Rating Nrr
    20 dB
  • Insertion Method
    Roll Down
  • Plug Shape
    Fluted, Taper End
  • Plug Color
    Hi Vis
  • Plug Material
    Polyurethane Foam
  • Product Line
    safeComm
  • Size
    One Size
  • Band Color
    N/A
  • Package Quantity
    60
  • Standards Met
    ANSI/ISEA NRR, CSA
  • Manufacturer Stock Number
    18-13004
  • Manufacturer Upc Number
    810001798741
  • UPC_NO
    810001790196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought