Motion
18-14001

HEXARMOR
18-14001

simpleFit - disposable guided earplug - corded - 48 pair per box
Mi Item #11198881
MFR #18-14001
Price$64.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-14001

simpleFit - disposable guided earplug - corded - 48 pair per box
Mi Item #11198881
MFR #18-14001

Mfr description
18-14001 SIMPLEFIT - DISPOSABLE GUIDED E
  • Noise Reduction Rating (NRR) 23 dB, CSA Class A(L) Oval shaped to match the opening of the ear canal High density, slow expanding PU foam for premium comfort and fit Ergonomic pins, marked left and right with thumb indentations, ensures correct insertion and optimum fit Pins allow for hygienic insertion and removal of the earplugs Easy-to-fit replacement earplugs prolong the life of the product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.03/bx

Specifications

Dimensions

  • Size
    One Size

Details

  • Attachment Type
    Corded
  • Band Color
    N/A
  • Cord Material
    Polyester
  • Insertion Method
    Guided
  • Manufacturer Stock Number
    18-14001
  • Manufacturer Upc Number
    810001798581
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    48
  • Plug Color
    Hi Vis
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Oval
  • Product Line
    simpleFit
  • Standards Met
    ANSI/ISEA NRR, CSA
  • UPC_NO
    810001790202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)