Motion
18-21001

HEXARMOR
18-21001

simpleFit - medium/large - reusable guided earplugs - corded - 48 pair per box
Mi Item #11198885
MFR #18-21001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-21001

simpleFit - medium/large - reusable guided earplugs - corded - 48 pair per box
Mi Item #11198885
MFR #18-21001

Mfr description
18-21001 SIMPLEFIT - MEDIUM/LARGE - REUS
  • Noise Reduction Rating (NRR) 25 dB, CSA Class A(L) Innovative, unique oval design to adjust perfectly to the anatomy of the ear canal Ergonomic pins, marked left and right with thumb indentations, ensures correct insertion and optimum fit Adjustable neck cord Soft and durable construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Attachment Type
    Corded
  • Band Color
    N/A
  • Cord Material
    Polyester
  • Disposable
    No
  • Insertion Method
    Guided
  • Manufacturer Stock Number
    18-21001
  • Manufacturer Upc Number
    810001798604
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    48
  • Plug Color
    Hi Vis
  • Plug Material
    TPE, Polyester
  • Plug Shape
    Oval
  • Product Line
    simpleFit
  • Standards Met
    ANSI/ISEA NRR, CSA
  • UPC_NO
    810001793012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)