Motion
18-31001

HEXARMOR
18-31001

safeComm - detectable disposable earplugs - corded - 100 pair per box
MI ITEM #11198887
MFR #18-31001
Your Price$139.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-31001

safeComm - detectable disposable earplugs - corded - 100 pair per box
MI ITEM #11198887
MFR #18-31001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.16/each(List $160.04)

Overview

Mfr description
18-31001 SAFECOMM - DETECTABLE DISPOSABL
  • Noise Reduction Rating (NRR) 20 dB, CSA Class B(L) Detectable earplugs are blue and contain metal components for easy detection in food-related applications High density, slow-expanding PU foam for premium comfort and fit Outer grooves allow for larger surface area in the direction of the eardrum to prevent sound build-up in the inner ear Fluted, tapered design adjust to all ear sizes for a custom, secure fit Oval-shaped opening matches ear canal shape and allows for easier removal Scientifically designed channels offer low-pressure comfort while allowing spoken word soundwaves to travel through

Specifications

  • Attachment Type
    Corded
  • Noise Reduction Rating Nrr
    20 dB
  • Insertion Method
    Roll Down
  • Plug Shape
    Fluted, Taper End
  • Plug Color
    Blue
  • Plug Material
    Polyurethane Foam
  • Product Line
    safeComm
  • Size
    One Size
  • Band Color
    N/A
  • Cord Color
    Blue
  • Package Quantity
    100
  • Cord Material
    PVC
  • Standards Met
    ANSI/ISEA NRR, CSA
  • Manufacturer Stock Number
    18-31001
  • Manufacturer Upc Number
    810001798642
  • UPC_NO
    810001793036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought