Motion
18-34001

HEXARMOR
18-34001

simpleFit - medium/large - detectable reusable guided earplugs - corded - 48 pair per box
Mi Item #11198889
MFR #18-34001
Price$153.42/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
18-34001

simpleFit - medium/large - detectable reusable guided earplugs - corded - 48 pair per box
Mi Item #11198889
MFR #18-34001

Mfr description
18-34001 SIMPLEFIT - MEDIUM/LARGE - DETE
  • Noise Reduction Rating (NRR) 25 dB, CSA Class A(L) Detectable earplugs are blue and contain metal components for easy detection in food-related applications Innovative, unique oval design to adjust perfectly to the anatomy of the ear canal Ergonomic pins, marked left and right with thumb indentations, ensures correct insertion and optimum fit Soft and durable construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.42/bx

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Attachment Type
    Corded
  • Band Color
    N/A
  • Cord Color
    Blue
  • Cord Material
    Polyester
  • Disposable
    No
  • Insertion Method
    Guided
  • Manufacturer Stock Number
    18-34001
  • Manufacturer Upc Number
    810001798604
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    48
  • Plug Color
    Blue
  • Plug Material
    Polyurethane, Metal, Polyproplyene, TPE
  • Plug Shape
    Oval
  • Product Line
    simpleFit
  • Standards Met
    ANSI/ISEA NRR, CSA
  • UPC_NO
    810001790288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)