Motion
19-10001

HEXARMOR
19-10001

K1 Earmuffs
Mi Item #11198890
MFR #19-10001
Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
19-10001

K1 Earmuffs
Mi Item #11198890
MFR #19-10001

Mfr description
19-10001 K1 EARMUFFS
  • Noise Reduction Rating (NRR) 23 dB, CSA Class B Padded headband for premium all-day comfort Snug-fitting, soft ear cushions adapt to the surface and head shape of the wearer Lightweight with length adjustment options for various head shapes Designed for low noise environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.80/each

Specifications

Details

  • Band Position
    Over Head
  • Color
    Black, Grey
  • Construction Description
    Lightweight with length adjustment options for various head shapes
  • Cup Color
    Black, Grey
  • Cup Material
    ABS 707
  • Cushion Material
    Cushion Skin: PVC Soft Skin Cushion Filling: Foam PE K330 Foam: PE K329
  • Design Features
    Snug-fitting memory foam ear cushions adapt to the surface and head shape of the wearer
  • Harmonization Code
    3926.90.9985
  • High Visibility Color
    No
  • Manufacturer Stock Number
    19-10001
  • Manufacturer Upc Number
    810001799007
  • Noise Reduction Rating Nrr
    23 dB
  • Product Line
    K-Series
  • Standards Met
    NRR, CSA
  • UPC_NO
    810001790295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)