Motion
19-10002

HEXARMOR
19-10002

K2 Earmuffs
Mi Item #11198891
MFR #19-10002
Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
19-10002

K2 Earmuffs
Mi Item #11198891
MFR #19-10002

Mfr description
19-10002 K2 EARMUFFS
  • Noise Reduction Rating (NRR) 26 dB, CSA Class A(L) Padded headband for premium all-day comfort and low-pressure fit Snug-fitting memory foam ear cushions adapt to the surface and head shape of the wearer Lightweight with length adjustment options for various head shapes Designed for medium noise environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.64/each

Specifications

Details

  • Band Position
    Over Head
  • Color
    Black, Hi Vis
  • Construction Description
    Lightweight with length adjustment options for various head shapes
  • Cup Color
    Black, Hi Vis
  • Cup Material
    ABS 707
  • Cushion Material
    Cushion Skin: PVC Soft Skin Cushion Filling: Memory foam PE 6025 Foam: PE K329
  • Design Features
    Snug-fitting memory foam ear cushions adapt to the surface and head shape of the wearer
  • Harmonization Code
    3926.90.9985
  • High Visibility Color
    Yes
  • Manufacturer Stock Number
    19-10002
  • Manufacturer Upc Number
    810001799014
  • Noise Reduction Rating Nrr
    26 dB
  • Product Line
    K-Series
  • Standards Met
    NRR, CSA
  • UPC_NO
    810001790301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)