Motion
20-10002

HEXARMOR
20-10002

Turn2 magnetic earplug dispenser
Mi Item #11198894
MFR #20-10002
Price$121.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
20-10002

Turn2 magnetic earplug dispenser
Mi Item #11198894
MFR #20-10002

Mfr description
20-10002 TURN2 MAGNETIC DISPOSABLE
  • Quick-turn, controlled release system delivers only one plug with each turn Prevents several pairs from being dispensed at once, avoiding spills, dirty or wasted product, and potential contamination Magnetic option available for flexible use on all magnetic surfaces Includes collecting tray to catch earplugs Holds up to 600 pairs of Hexarmor® earplugs (also compatible with non-HexArmor® brands) Standard and magnetic mounting options available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.53/each

Specifications

Dimensions

  • Overall Dimensions
    4.4 x 3.7 x 7.6 "
  • Weight
    3.47 lb

Details

  • Dispenser Color
    Grey
  • Dispenser Material
    SCB, PP
  • Dispensing Method
    Quick-turn controlled release system
  • Earplug Capacity
    600 pairs
  • ECCN
    N/A
  • Harmonization Code
    8479.89.9499
  • Manufacturer Stock Number
    20-10002
  • Manufacturer Upc Number
    "810001799380"
  • Mount Type
    Magnetic
  • Product Line
    Turn2
  • Standards Met
    N/A
  • Type
    Magnetic
  • UPC_NO
    810001795764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)