Motion
2021X-L (9)

HEXARMOR
2021X-L (9)

2021X Rig Lizard, size L
Mi Item #11198903
MFR #2021X-L (9)
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2021X-L (9)

2021X Rig Lizard, size L
Mi Item #11198903
MFR #2021X-L (9)

Mfr description
2021X-L/9 2021X RIG LIZARD, SIZE L
  • Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design provides ANSI/ISEA 138 Level 2 protection on knuckles and fingers Palm provides ANSI/ISEA Cut Level A3 resistance Durable TP-X® palm with reinforced stitching provides superior wet/dry grip and abrasion resistance Reinforced index finger and thumb saddle Elastic cuff for a secure fit High dexterity, pre-curved design for a superior fit Pull tab loop Hi-vis color scheme Form-fitting, quality materials; Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    2
  • Size
    L

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Hi Vis/Red/Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Elastic
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X43CP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    2021X-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001795498
  • Material
    TPX, TPR
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001798161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)