Motion
2023X-L (9)

HEXARMOR
2023X-L (9)

HexArmor Safety Gloves - Size L or Size 9, ANSI Cut Level A3, Safety Gloves
MI ITEM #11198914
MFR #2023X-L (9)
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2023X-L (9)

HexArmor Safety Gloves - Size L or Size 9, ANSI Cut Level A3, Safety Gloves
MI ITEM #11198914
MFR #2023X-L (9)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
2023X-L/9 2023X RIG LIZARD ARTIC, SIZE L
  • H2X® waterproof liner and C40 Thinsulate™ interior liners keep hands warm and dry while on the job IR-X® Impact Exoskeleton™ with high flex design provides ANSI/ISEA Level 1 impact protection on the knuckles and fingers Durable TP-X® palm with additional reinforced TP-X® thumb saddle offers superior wet/dry grip and durability SlipFit® cuff with Velcro® closure provides a secure fit that won't fall off Goatskin leather fourchettes provide additional durability and dexterity Hi-vis color scheme for increased visual awareness Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    L or Size 9
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Cut Resistance Level
    A3
  • Lining Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Hi Vis/Red
  • Cuff Type
    SlipFit with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Length
    11.5
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    5
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • UPC_NO
    810001792633
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001794170
  • Manufacturer Catalog Number
    2023X-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4244XP
  • Harmonization Code
    6116.10.9500
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Protection Type
    Hand Protection
  • Material
    TPX, TPR, Goatskin Leather, Thinsulate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought