Motion
2023X-XXL (11)

HEXARMOR
2023X-XXL (11)

2023X Rig Lizard Artic, size XXL
Mi Item #11198918
MFR #2023X-XXL (11)
Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2023X-XXL (11)

2023X Rig Lizard Artic, size XXL
Mi Item #11198918
MFR #2023X-XXL (11)

Mfr description
2023X-XXL/11 2023X RIG LIZARD ARTIC, SIZ
  • H2X® waterproof liner and C40 Thinsulate™ interior liners keep hands warm and dry while on the job IR-X® Impact Exoskeleton™ with high flex design provides ANSI/ISEA Level 1 impact protection on the knuckles and fingers Durable TP-X® palm with additional reinforced TP-X® thumb saddle offers superior wet/dry grip and durability SlipFit® cuff with Velcro® closure provides a secure fit that won't fall off Goatskin leather fourchettes provide additional durability and dexterity Hi-vis color scheme for increased visual awareness Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.72/each

Specifications

Dimensions

  • Length
    11.5
  • Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Hi Vis/Red
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4244XP
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Liner/Shell Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Lining Material
    H2X Waterproof Liner, C40 Thinsulate Liner
  • Manufacturer Catalog Number
    2023X-XXL (11)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001794194
  • Material
    TPX, TPR, Goatskin Leather, Thinsulate
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001790981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)