Motion
2025X-L (9)

HEXARMOR
2025X-L (9)

HexArmor Safety Gloves - Size L or Size 9, ANSI Cut Level A6, Safety Gloves
MI ITEM #11198920
MFR #2025X-L (9)
List Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2025X-L (9)

HexArmor Safety Gloves - Size L or Size 9, ANSI Cut Level A6, Safety Gloves
MI ITEM #11198920
MFR #2025X-L (9)

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$47.40/each for your price

Overview

Mfr description
2025X-L/9 2025X RIG LIZARD, SIZE L
  • Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design provides ANSI/ISEA 138 Level 2 protection on knuckles and fingers SuperFabric®* brand material palm provides ANSI/ISEA Cut Level A6 resistance for some of the highest cut protection available in the industry (interior layer) Durable TP-X+® palm maintains the highest levels of abrasion resistance and the highly specialized grip works on even the most saturated situations ANSI/ISEA Level 5 puncture resistance Reinforced index finger and thumb saddle Elastic cuff for a secure fit High dexterity, pre-curved design for a superior fit Grip in dry or light oil situations Pull tab loop Hi-vis color scheme Form-fitting, quality materials Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    L or Size 9
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    Polyester
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Hi Vis/Red/Black
  • Cuff Type
    Elastic
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Polyester
  • Length
    2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Puncture Resistance Level
    5
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • UPC_NO
    810001795320
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001795924
  • Manufacturer Catalog Number
    2025X-L (9)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    4X44FP
  • Harmonization Code
    6116.10.9500
  • Size
    L
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Liner Material
    Polyester
  • Protection Type
    Hand Protection
  • Material
    SuperFabric, TPX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought