Motion
2028X-XXXL (12)

HEXARMOR
2028X-XXXL (12)

2028X Rig Lizard, size XXXL
MI ITEM #11198935
MFR #2028X-XXXL (12)
Your Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2028X-XXXL (12)

2028X Rig Lizard, size XXXL
MI ITEM #11198935
MFR #2028X-XXXL (12)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.79/each(List $38.86)

Overview

Mfr description
2028X-XXXL/12 2028X RIG LIZARD, SIZE XXX
  • Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design provides ANSI/ISEA 138 Level 2 protection on knuckles and fingers ANSI/ISEA Cut Level A6 protection EN407 tested for Contact Heat Level 2 MudGrip®+ palm: Synthetic leather with abrasion-resistant PVC dots Aramid palm liner provides industry-leading cut resistance (interior layer) Reinforced TP-X® index finger and thumb saddle Elastic cuff with Velcro® closure for a secure fit Grip in dry or light oil situations Pull tab loop High dexterity Hi-vis color scheme Form-fitting, quality materials with reinforced seams Launderable

Specifications

  • Applications
    General, Industrial
  • Glove Size
    XXXL or Size 12
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Cut Resistance Level
    A6
  • Lining Material
    Cotton
  • Hand Type
    Right and Left
  • Coating
    N/A
  • Color
    Grey/Hi Vis/Red
  • Cuff Type
    Elastic with Velcro
  • Knit Gauge
    N/A
  • Liner/Shell Material
    Cotton
  • Length
    2
  • Ansi Isea Abrasion Resistance Level
    4
  • ANSI Contact Heat
    Level 2
  • Ansi Isea Puncture Resistance Level
    4
  • Cancer Chemical
    None
  • Toxicity Type
    N/A
  • Industry Use
    Industrial, General Use
  • Product Line
    Rig Lizard
  • UPC_NO
    810001794439
  • Duty Type
    N/A
  • Manufacturer Upc Number
    810001797270
  • Manufacturer Catalog Number
    2028X-XXXL (12)
  • Manufacturer Product Page
  • Description Keyword
    Safety Gloves
  • EN388
    3X43EP
  • Harmonization Code
    6216.00.5820
  • Size
    XXXL
  • Arc Rating
    N/A
  • Construction Description
    Cut and Sewn
  • Finger Coverage
    Full
  • Grip Type
    Dry/Light Oil
  • Liner Material
    Cotton
  • Protection Type
    Hand Protection
  • Material
    Synthetic Leather, PVC, Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought