Motion
2030X-L (9)

HEXARMOR
2030X-L (9)

Rig Lizard Silicone Palm, size L
Mi Item #11198938
MFR #2030X-L (9)
Price$70.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2030X-L (9)

Rig Lizard Silicone Palm, size L
Mi Item #11198938
MFR #2030X-L (9)

Mfr description
2030X-L/9 RIG LIZARD SILICONE PALM LRG
  • Back-of-hand sewn-on IR-X® Impact Exoskeleton™ with high-flex design provides ANSI/ISEA 138 Level 2 protection on knuckles and fingers SuperFabric®* brand material palm provides ANSI/ISEA Cut Level A6 resistance for some of the highest cut protection available in the industry (interior layer) Durable synthetic leather palm with silicone pattern provides superior grip and abrasion resistance ANSI/ISEA Level 3 puncture resistance Reinforced index finger and thumb saddle SlipFit® cuff with Velcro® closure for a secure fit High dexterity, pre-curved design for a superior fit Grip in dry or light oil situations Pull tab loop Hi-vis color scheme Form-fitting, quality materials Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.37/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10
  • Size
    L

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Color
    Tan/Hi Vis
  • Construction Description
    Cut and Sewn
  • Cuff Type
    SlipFit with Velcro
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X32FP
  • Finger Coverage
    Full
  • Grip Type
    Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.9500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    2030X-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    810001796358
  • Material
    SuperFabric, Synthetic Leather, Silicone
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001795559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)